Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
9197
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
35BS40H 1-3/16
Description
35BS40H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 40 TEETH 1-3/16 BORE
Part # 35BS40H 1-3/16
BDI # 20640969
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35B40SS X 1/2 RSB
Description
35B40SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B40SS X 1/2 RSB
BDI # 22384172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.99
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
PHS 35-1B40
Description
PHS 35-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1B40
BDI # 1287411
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
35BS40H 5/8
Description
35BS40H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 40 TEETH 5/8 BORE
Part # 35BS40H 5/8
BDI # 20640973
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore