D35BTB35
Description
D35BTB35 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB35
BDI # 607676
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30323
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
PHS 35-2TB35
Description
PHS 35-2TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB35
BDI # 1287499
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
D35BTL35-1610
Description
D35BTL35-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL35-1610
BDI # 251908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568427
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Bushed