Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
571763
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
60A50
Description
60A50 ROLLER CHAIN SPROCKET ; 3/4" P 50T 15/16" MIN PLAIN BORE A PLATE
Part # 60A50
BDI # 622645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Global Part Number GPN:
31812
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore