Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Triplex Type
Global Part Number GPN:
30887
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Global Part Number GPN:
571393
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
E80BS26H X 2-3/4 KW 2SS
Description
E80BS26H X 2-3/4 KW 2SS SPROCKET
Part # E80BS26H X 2-3/4 KW 2SS
BDI # 25178556
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore