Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Rough Bore
82C13F X 2-15/16 MILL
Description
82C13F X 2-15/16 MILL ; POR 82C13F-2 15/16 MILL
Part # 82C13F X 2-15/16 MILL
BDI # 917775
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.73
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
424.942
Mounting Method:
Rough Bore
82C14F X 3-15/16 SPLIT MILL
Description
82C14F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Part # 82C14F X 3-15/16 SPLIT MILL
BDI # 917809
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.09
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
180.086
Mounting Method:
Rough Bore