120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT
Part # 60P16
BDI # 918776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
50BTB15H
Description
50BTB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR 1210 BUSHING
Part # 50BTB15H
BDI # 621895
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32121
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed