E100C80
Description
E100C80 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C80
BDI # 608358
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Triplex Type
Global Part Number GPN:
36419
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
160U60H
Description
160U60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160U60
BDI # 918107
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.934
Other Features:
Simplex Type
Global Part Number GPN:
569401
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
180A45
Description
180A45 ROLLER CHAIN SPROCKET ; RSB 180 CHAIN 45T A-NO HUB
Part # 180A45
BDI # 616315
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
32.255
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.527
Global Part Number GPN:
31530
Pitch Diameter - Millimeter:
819.277
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore