VHECP2334T
Description
VHECP2334T SOLID SHAFT PUMP MOTOR ; 20HP 1770 230/460 3PH 60HZ 256HP TEFC
Part # VHECP2334T
BDI # 130966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Pump Motor
Mounting Method:
P-Base