EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECTM4103T
Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC
Part # ECTM4103T
BDI # 126903
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECP4103T
Description
ECP4103T SEVER DUTY AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC
Part # ECP4103T
BDI # 126657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1MB21212CB116AG3
Description
1MB21212CB116AG3 AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T
Part # 1MB21212CB116AG3
BDI # 22595315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted