YPC344A
Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1
Part # YPC344A
BDI # 132100
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CFM3036A
Description
CFM3036A CONDENSER FAN MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M OPEN F1
Part # CFM3036A
BDI # 125996
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
YPC364A
Description
YPC364A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1075RPM 1PH 60HZ 48YZ 3420C TEAO F1
Part # YPC364A
BDI # 132103
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.1
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
ANFL3504M
Description
ANFL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 48YZ 3421L TEFC F1
Part # ANFL3504M
BDI # 125123
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.44
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.47
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Feed Auger Drive
Mounting Method:
Face