CPE14-M1BH-5L-1/8;196941
Description
CPE14-M1BH-5L-1/8 NR. 196941
Part # CPE14-M1BH-5L-1/8 NR. 196941
BDI # 15013199
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
3.996
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
4.606
Voltage:
Not Applicable
DSNU-25-40-PPV-A;19245
Description
DSNU-25-40-PPV-A NR. 19245
Part # DSNU-25-40-PPV-A NR. 19245
BDI # 15012846