Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
9.525
Color:
Clear
1091U53R00
Description
1091U53R00 POLYURETHANE 95 DURO TUBING ; 50' CLEAR 1/8" OD .062 ID .031 WALL
Part # 1091U53R00
BDI # 19306000
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Wall Thickness 0.031 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
1.6
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore D 57 Hardness | High Pressure | Minimum Bending Radius 10 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
2.5
Color:
Clear
Product Name:
Tubing
TIUB01C-100U0245
Description
TIUB01C-100U0245 ; TIU POLYURETHANE TUBING
Part # TIUB01C-100U0245
BDI # 18612375
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.032
Color:
Clear
Product Name:
Tubing