MS6-SV-1/2-C-10V24-S;8001469
Description
MS6-SV-1/2-C-10V24-S NR. 8001469
Part # MS6-SV-1/2-C-10V24-S NR. 8001469
BDI # 20208949
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
With Silencer
Overall Length - Inch:
2.992
Voltage:
24 VDC
VSVA-B-M52-AZD-A1-1T1L;539158
Description
VSVA-B-M52-AZD-A1-1T1L NR. 539158
Part # VSVA-B-M52-AZD-A1-1T1L NR. 539158
BDI # 17033867
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Plug In Valve Terminal | Integrated LED | ISO Size 02
Overall Length - Inch:
5.075
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
750 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
6.024
Voltage:
24 VDC
VMPA14-M1H-J-PI NR. 573717
Description
VMPA14-M1H-J-PI NR. 573717
Part # VMPA14-M1H-J-PI NR. 573717
BDI # 20074883
Features
Port Type:
1/8" G | M5
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
4.224
Voltage:
24 VDC
Overall Width - Inch:
1.382
0820055051
Description
0820055051 SOLENOID DIRECTIONAL VALVE ; 5WAY 2 POSI 24VDC 16MM PLATE CONN
Part # 0820055051
BDI # 1401877
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Manual Override With Detent
Overall Length - Inch:
5.457
Voltage:
24 VDC