VUWS-L25-M32C-M-G14;575485
Description
VUWS-L25-M32C-M-G14 NR. 575485
Part # VUWS-L25-M32C-M-G14 NR. 575485
BDI # 20200968
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Spool
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.622
Voltage:
Not Applicable
Overall Width - Inch:
1.043
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.024
Voltage:
Not Applicable
VUWS-L25-M52-M-G14;575515
Description
VUWS-L25-M52-M-G14 NR. 575515
Part # VUWS-L25-M52-M-G14 NR. 575515
BDI # 20200974
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool
Actuation:
Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
1.043
Features
Port Type:
12 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.764
Voltage:
Not Applicable
Overall Width - Inch:
0.854
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
194 L/Min Flow Rate | Front Panel Through Hole Mounting | -20 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.26
Voltage:
Not Applicable