Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666190
Pressure Angle:
20 Degree
YSM10F20HX5/8
Description
YSM10F20HX5/8 BEVEL/MITER GEAR ; 0.625" BORE 10 DP PITCH 20T
Part # YSM10F20HX5/8
BDI # 321232
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
M1020BR X 1/2IN RSB BRZ
Description
M1020BR X 1/2IN RSB BRZ CHAIN SPROCKET
Part # M1020BR X 1/2IN RSB BRZ
BDI # 24556545
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
1/2" Minimum Plain Bore
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
HMK1020 MPB 2SS
Description
HMK1020 MPB 2SS MITER GEAR ; 0.44" FACE WD 10DP 20DEG PA 20TEETH
Part # HMK1020 MPB 2SS
BDI # 23714693
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
1:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8