H140E19
Description
H140E19 ROLLER CHAIN SPROCKET ; 1-3/4" P 19T E BUSHED W/HARDENED TEETH
Part # 140E19H
BDI # 24342873
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H140R19
Description
H140R19 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 19T B-STYLE W/HT
Part # 140R19
BDI # 918606
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.538
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
140B19 X 2-15/16 KW 2SS HT
Description
140B19 X 2-15/16 KW 2SS HT SPROCKET ; 11.538" OD X 2.5" LTB X 1-3/4" P STEEL
Part # 140B19 X 2-15/16 KW 2SS HT
BDI # 21524835
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
H140B19F X 3-5/8
Description
H140B19 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 19 TEETH TYPE B 3-5/8IN BORE
Part # H140B19F X 3-5/8
BDI # 21971772
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore