Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS10B-1-CL
Description
RS10B-1-CL CHAIN LINK ; 5/8" P 1 STAND SPRING CLIP CONN LINK
Part # RS10BCL
BDI # 1405816
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS10B-1-OL
Description
RS10B-1-OL CHAIN LINK ; 10B CHAIN 0.625MM CHAIN PITCH COTTERED
Part # RS10BOL
BDI # 1405817
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602572
RSC-10B-1 SO CO LINK;D6187
Description
10B-1 SO CO LINK ; D6187 ; ROLLER CHAIN CONNECTING LINK
Part # 10B-1 C/L
BDI # 20854548
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1