28BTB21H
Description
28BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB21H
BDI # 618079
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569644
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type
Global Part Number GPN:
570575
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type
Global Part Number GPN:
569372
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
28A21
Description
H28A21 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A21
BDI # 23072636
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore