21702-3474
Description
21702-3474 HI-PERFORMANCE SEAL ; NON RETURNABLE 175MM ID 200MM OD 16MM W
Part # 21702-3474
BDI # 22846687
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
21702-3600
Description
21702-3600 OIL SEAL ; NON RETURNABLE 203MM ID 241MM OD 16MM W
Part # 21702-3600
BDI # 22826890
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch
21767-4492
Description
21767-4492 HI-PERFORMANCE SEAL ; NON RETURNABLE 186MM ID 213MM OD 16MM W
Part # 21767-4492
BDI # 22835569
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.313
Shaft Diameter - Millimeter:
185.75
Inch - Metric:
Inch
21702-3937
Description
21702-3937 OIL SEAL ; NON RETURNABLE 216MM ID 254MM OD 19MM W
Part # 21702-3937
BDI # 22827274
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21702-3927
Description
21702-3927 OIL SEAL ; NON RETURNABLE 205MM ID 254MM OD 25MM W
Part # 21702-3927
BDI # 22823549
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
1
Shaft Diameter - Inch:
8.063
Shaft Diameter - Millimeter:
204.8
Inch - Metric:
Inch