Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 204

Next

Compare
234714 MS P/5

COMPARE

234714 MS P/5

Description
234714 MS P/5 ANGULAR CONTACT BALL BRG

CONSOLIDATED BEARING

Part # 234714 MS P/5

BDI # 214418

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6028 M P/5

COMPARE

6028 M P/5

Description
6028 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5

CONSOLIDATED BEARING

Part # 6028 M P/5

BDI # 218381

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Bronze
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6309-MA-P5-R25-38

COMPARE

6309-MA-P5-R25-38

Description
6309-MA-P5-R25-38 DEEP GROOVE BALL BRNG ; POR NON RETURNABLE 45MM X 100MM X 25MM

FAG

Part # 6309-MA-P5-R25-38

BDI # 1150800

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | Guidance By The Outer Ring
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
ZKLF3080-2Z-PE

COMPARE

ZKLF3080-2Z-PE

Description
NOT AVAILABLE IN US

INA

Part # ZKLF3080-2Z-PE

BDI # 19265522

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7909CT1DB/GNP5

COMPARE

7909CT1DB/GNP5

Description
NSK 7909CT1DB/GNP5

NSK

Part # 7909CT1DB/GNP5

BDI # 15056041

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY