Features
Component:
Cone
Width - Millimeter:
23.8
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Precision Class:
Standard
Width - Inch:
0.937
Basic Number:
25580R
25520RG
Description
25520RG TAPERED ROLLER BEARING CUP ; POR 82.931MM OD 19.05MM W 23.812MM W
Part # 25520RG
BDI # 24666897
Features
Component:
Cup
Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
3.265
Outside Diameter - Millimeter:
82.931
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25520RG
14130RG CONE
Description
14130RG CONE BEARING CONE ; 33.338MM IDX19.583MM W CONE
Part # 14130RG CONE
BDI # 24666901
29620R CUP
Description
29620R CUP TAPERED ROLLER BEARING CUP ; POR 4.4375" OD 0.75" WD CHROME STEEL
Part # 29620R CUP
BDI # 24666910