MYR-6-C
Description
MYR-6-C NEEDLE BRG CAM FOLLOWER ; CAGED YOKE TYPE CYLIN SEALED
Part # MYR-6-C
BDI # 842156
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged
Global Part Number GPN:
589309
MYRV-6-C
Description
MYRV-6-C NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CYLIN SEALED
Part # MYRV-6-C
BDI # 842212
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement
Global Part Number GPN:
589364
NATR 6 PP
Description
NATR 6 PPA CAM FOLLOWER BRG ; NON-RETURNABLE 6MMB 19MM RLR DIA
Part # NATR 6 PP
BDI # 1417296
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing
MCYRR 6 SX
Description
MCYRR 6 SX CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH
Part # 3606031101
BDI # 345237
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21446