SL05040-E
Description
SL05040-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL05040-E
BDI # 1177796
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449686
Number of Rows of Rollers:
Double Row
SL181856-E-BR
Description
SL181856-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD
Part # SL181856-E-BR
BDI # 1182579
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL024844-A-BR-C3#N
Description
SL024844-A-BR-C3#N CYLINDRICAL RLR BRG ; NON-RETURNABLE 220MM ID X 270MM OD
Part # SL024844-A-C3
BDI # 19265206
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL181860-E-BR
Description
SL181860-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL181860-E-BR
BDI # 1182581
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181840-A-C3
Description
SL181840-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 250MM OD
Part # SL181840-A-C3
BDI # 1182572
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No