F-808480.23148-E1A
Description
F-808480.23148-E1A SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # F-808480.23148-E1A
BDI # 1141294
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
RNU1056-M1
Description
RNU1056-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 316MM ID X 420MM OD
Part # RNU1056-M1
BDI # 1166331
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; NON-RETURNABLE 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
NU244-E-M1A-C3
Description
NU244-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU244-E-M1A-C3
BDI # 1164359
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565776
Number of Rows of Rollers:
Single Row