YCRS-12
Description
YCRS-12 CAM FOLLOWER BEARING ; 3/4IN ROLLER DIA STEEL SEALED
Part # YCRS-12
BDI # 1088963
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CRSB-12
Description
CRSB-12 STUD TRACK ROLLER ; 3/4IN OD 3/8-24UNF SEALED W/OUTER RING
Part # CRSB-12
BDI # 1086264
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement