Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUKRT47X
Description
NUKRT47X TRACK RLR BRG ; NON RETURNABLE 47 MM 25.5 MM
Part # NUKRT47X
BDI # 1227414
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR204X
Description
NUTR204X TRACK ROLR BRG ; NON RETURNABLE 20MMX47MMX25MM
Part # NUTR204X
BDI # 1227883
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Rolling Element:
Cylindrical Roller Bearing - Double Row