RBC 2 1/2
Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Part # RBC21/2
BDI # 795026
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Center Thrust Ring | Contact Lip Seals
Y 224 L
Description
Y 224 L CAM FOLLOWER BEARING ; 7" DIA 2-3/4" ID X 3-3/4" W FLAT
Part # Y224L
BDI # 795182
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Rolling Element:
Needle Bearing
CH 36 L
Description
CH 36 L CAM FOLLOWER BEARING ; 1-1/8" CROWNED SLOTTED HEAD/SEALED
Part # CH36L
BDI # 15053293
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Screwdriver Slot
Y 112 L
Description
Y 112 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/2" RLR DIA W/SEAL
Part # Y112L
BDI # 795175
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
28.575
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Rolling Element:
Needle Bearing
Y 104 L
Description
Y 104 L CAM FOLLOWER BEARING ; YOKE ROLLER 3-1/4" RLR DIA W/SEAL
Part # Y104L
BDI # 795173
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Rolling Element:
Needle Bearing