CRS-14
Description
CRS-14 STUD TRACK ROLLER ; 7/8IN OD 3/8-24UNF W/SEAL AND WASHER
Part # CRS-14
BDI # 1407488
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CFH 7/8
Description
CFH 7/8 CAM FOLLOWER BEARING ; 7/8" ROLLER DIA 1/2" ROLLER WD
Part # CFH 7/8
BDI # 347195
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22544
CFH 7/8 B
Description
CFH 7/8 B CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # CFH 7/8 B
BDI # 347196
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement
Global Part Number GPN:
22545
CRE 14UU
Description
CRE 14UU CAM FOLLOWER ; 3/8" STUD X 7/8" OD X 1/2" W ECC CST
Part # CRE 14UU
BDI # 23283202
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 14V
Description
CRE 14V CAM FOLLOWER ; 3/8" STUD X 7/8" OD X 1/2" W ECC CST
Part # CRE 14V
BDI # 23283204
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel