CFKRE 35 UUR
Description
CFKRE 35 UUR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35 UUR
BDI # 23281200
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating
CFKRE 35 V
Description
CFKRE 35 V CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35 V
BDI # 23281202
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 37600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 35
Description
CFKRE 35 CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35
BDI # 23281194
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating
CFKRE 35 VR
Description
CFKRE 35 VR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35 VR
BDI # 23281204
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 37600N Static Load Rating | 20700N Dynamic Load Rating
CFKRE 35 VUU
Description
CFKRE 35 VUU CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W ECC CST
Part # CFKRE 35 VUU
BDI # 23281206
Features
Roller Width - Inch:
0.709
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Single Row | 37600N Static Load Rating | 20700N Dynamic Load Rating