Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240021
MCR-85-SC
Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN
Part # MCR-85-SC
BDI # 841981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589946
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Contact Seals
Global Part Number GPN:
239980
MCFR 85 SBX
Description
MCFR 85 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1685155101
BDI # 345058
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
590645
MCFR 90 SB
Description
MCFR 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1690155001
BDI # 345063
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21164