C78C11CR X 2-7/16
Description
C78C11CR X 2-7/16 SPLIT SPROCKET ; CHILLED RIM KW 5.25 HOD
Part # C78C11CR X 2-7/16
BDI # 22591750
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Chilled Rim
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
160BS11 1-9/16 KW/2SS
Description
160BS11 1-9/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 2IN PITCH
Part # 160BS11 1-9/16 KW/2SS
BDI # 21515909
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore
2082B11 X 1-1/2IN KW SS
Description
2082B11 X 1-1/2IN KW SS RLR CHAIN SPRKT ; 1-1/2" BORE 11 TEETH
Part # 2082B11 X 1-1/2IN KW SS
BDI # 22385541
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.01
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore
200C11 X 3-1/2 KW/SS
Description
200C11 X 3-1/2 KW/SS SPROCKET
Part # 200C11 X 3-1/2 KW/SS
BDI # 24869369
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35910
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore