D08CTB72
Description
D08CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB72
BDI # 607231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569750
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
PHS 08B-2TB72
Description
PHS 08B-2TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB72
BDI # 1285346
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed