Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type
Global Part Number GPN:
570989
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
PHS 10B-2TB48
Description
PHS 10B-2TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB48
BDI # 1285772
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
PHS 10B-2B48
Description
PHS 10B-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B48
BDI # 1285735
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
PHS 10B-2BH48
Description
PHS 10B-2BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH48
BDI # 1285736
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
D10CTB48
Description
D10CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB48
BDI # 607284
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570757
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed