10B-2/Z=27 2012 NR. TD10027
Description
SATI 10B-2/Z=27 2012 NR. TD10027
Part # 10B-2/Z=27 2012 NR. TD10027
BDI # 1405588
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
10B-2/Z=17 1610 NR. TD10017
Description
SATI 10B-2/Z=17 1610 NR. TD10017
Part # 10B-2/Z=17 1610 NR. TD10017
BDI # 1405587
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-2/Z=35 NR. PD10035
Description
SATI 10B-2/Z=35 NR. PD10035
Part # 10B-2/Z=35 NR. PD10035
BDI # 1405168
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10B-2/Z=25 NR. PD10025
Description
SATI 10B-2/Z=25 NR. PD10025
Part # 10B-2/Z=25 NR. PD10025
BDI # 1405160
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10B-2/Z=26 NR. PD10026
Description
SATI 10B-2/Z=26 NR. PD10026
Part # 10B-2/Z=26 NR. PD10026
BDI # 1405161
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore