PHS 12B-2TB70
Description
PHS 12B-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB70
BDI # 1286166
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
D12CTB70
Description
D12CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB70
BDI # 607395
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
16.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569746
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed