16B-2/Z=15 2012 NR. TD12015
Description
SATI 16B-2/Z=15 2012 NR. TD12015
Part # 16B-2/Z=15 2012 NR. TD12015
BDI # 840727
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
D16ATB18
Description
D16ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB18
BDI # 607460
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570380
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
PHS 16B-2A76
Description
PHS 16B-2A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2A76
BDI # 1286251
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 16B-2TBH15
Description
PHS 16B-2TBH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TBH15
BDI # 1286522
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed