Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35859
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Global Part Number GPN:
568583
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.032
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch | 25MM Plain Bore
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
2060P19
Description
2060P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 2060P19
BDI # 332493
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9956
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Bushed
2060B18SS 1-15/16
Description
2060B18SS 1-15/16 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060B18SS 1-15/16
BDI # 21515733
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore