Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Duplex Type
Global Part Number GPN:
570255
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
D20B23H
Description
D20B23H RLR CHAIN SPROCKET ; 23 TEETH 233.17" OUTSIDE DIA
Part # D20B23H
BDI # 21552163
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
PHS 20B-2BH23
Description
PHS 20B-2BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2BH23
BDI # 1286826
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore