35A21
Description
35A21 ROLLER CHAIN SPROCKET ; 3/8" P 21T 1/2" MIN PLAIN A PLATE
Part # 35A21
BDI # 618588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Global Part Number GPN:
31605
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
H35A21
Description
35A21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 21T A-PLATE W/HT
Part # 35A21
BDI # 913741
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore