Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568361
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50B42FH X 1-15/16
Description
50B42FH X 1-15/16 ROLLER CHAIN SPROCKET ; 5/8" P 42T 1-15/16" BORE W/HT
Part # 50B42FH X 1-15/16
BDI # 915151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50B42
Description
50B42 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 50B42
BDI # 163952
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
50B42FH X 1-3/8
Description
50B42FH X 1-3/8 ROLLER CHAIN SPROCKET ; 5/8" P 42T 1-3/8" BORE W/HARDENED TEETH
Part # 50B42FH X 1-3/8
BDI # 17159570
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Global Part Number GPN:
573102
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore