Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571282
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Duplex Type
Global Part Number GPN:
36457
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
D60E95
Description
D60E95 ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 95T C-HUB BOTH SIDES
Part # D60E95
BDI # 607976
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
QD Bushing
Global Part Number GPN:
30466
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
D60CTB95
Description
D60CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB95
BDI # 607965
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30390
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
PHS 60-2C95
Description
PHS 60-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-2C95
BDI # 1288369
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore