Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
569717
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
DS80A18
Description
DS80A18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # DS80A18
BDI # 607102
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
570319
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
DS80A14 X 1IN 1/4X1/8 STD KW 2SS ALT
Description
DS80A14 X 1" 1/4X1/8 STD KW 2SS ALT ; 5/16-18 UNC SS SPROCKET
Part # DS80A14 X 1IN 1/4X1/8 STD KW 2SS ALT
BDI # 25351223
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
DS80A16H X 1-15/16 KW/2SS
Description
DS80A16H X 1-15/16 KW/2SS SPROCKET
Part # DS80A16H X 1-15/16 KW/2SS
BDI # 24874139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
DS80A20 2-5/16 PB
Description
DS80A20 2-5/16 PB SPROCKET ; 1IN PITCH 2-5/16IN BORE 20 TEETH STEEL
Part # DS80A20 2-5/16 PB
BDI # 21536529
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
2-5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore