140R13H
Description
140R13H ROLLER CHAIN SPROCKET ; 1-3/4" P 13T HT BORE FOR R BUSHING
Part # 140R13H
BDI # 615649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Split Taper Bushing
Global Part Number GPN:
571158
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
80BTB13H
Description
80BTB13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR 1615 BUSHING
Part # 80BTB13H
BDI # 625138
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32222
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
50BTB13
Description
50BTB13 ROLLER CHAIN SPROCKET ; 5/8" P 13T BORE FOR 1008 BUSHING
Part # 50BTB13
BDI # 621890
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32116
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
100BTB13H
Description
100BTB13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR 2012 BUSHING
Part # 100BTB13H
BDI # 614234
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31900
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed