06B-1/Z=57 NR. CS05057
Description
SATI 06B-1/Z=57 NR. CS05057
Part # 06B-1/Z=57 NR. CS05057
BDI # 1404757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
PHS 05B-1A57
Description
PHS 05B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A57
BDI # 1284463
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
D06BTB57
Description
D06BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB57
BDI # 607128
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570812
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
PHS 06B-1CTBH57
Description
PHS 06B-1CTBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1CTBH57
BDI # 1284757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Simplex Type
Global Part Number GPN:
570412
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore