RS140-SUP-3-CL
Description
140SUPER-3CL ; POR SUPER140-3 CONN. LINK
Part # RS140-SUP-3-CL
BDI # 903984
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
No
140-3 COT 86P INCL C/L
Description
140-3 COT 86 PT INCL C/L ROLLER CHAIN ; 140 ANSI 1.75" CHAIN PITCH 3 STRAND
Part # 140-3 COT 86P INCL C/L
BDI # 21558719
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
86 Links
140V-3 COT 10FT
Description
140V-3CB ; POR 140V-3 COTT 10FT V-CLASS
Part # 140V-3 COT 10FT
BDI # 905120
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
RS140V-3-CL-SP
Description
140V-3CLSPCL ; POR 140V-3 CONN LK W/ STANDARD MLP
Part # RS140V-3-CL-SP
BDI # 905122
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-3
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Energy Series | Extended Pin with Thread