Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 3.5 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
PHC C20B-3X5MTR
Description
PHC C20B-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C20B-3X5MTR
BDI # 1291584
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
GY20B3S26I
Description
GY20B3S26I ; SYNERGY SPRING CLIP TYPE 116106/26
Part # GY20B3S26I
BDI # 17282134
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Synergy Series
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
PHC 20B-3DRX5MTR
Description
PHC 20B-3DRX5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 20B-3DRX5MTR
BDI # 1280539
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant