S2427 X 1/2IN STD KW 2SS
Description
S2427 X 1/2IN STD KW 2SS SPUR GEAR ; 14-1/2 DEGREE PRESSURE ANGLE
Part # S2427 X 1/2IN STD KW 2SS
BDI # 24958305
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
2 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
28.575