Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T176-904A1
Description
T176-904A1 THRUST TAPERED RLR BEARING ; 1.76" BORE 1 3-17/64" OD 15/16" HGT
Part # T176-904A1
BDI # 1373726
Features
Height - Millimeter:
23.825
Bore 1 - Inch:
1.76
Bore 2 - Millimeter:
44.704
Height - Inch:
0.938
Bore 2 - Inch:
1.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.266
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-815 BULK
Description
NTA-815 BULK ; NRB THRUST BRG ASSY, HVY DTY BULK PACK
Part # NTA-815;PDL125
BDI # 1088180
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.126
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29326M
Description
29326M SPHERICAL ROLLER THRUST BRG ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass