29380M
Description
29380M SPHERICAL ROLLER THRUST BRG ; 400MM BOREX620MM ODX132MM W
Part # 29380M
BDI # 20400676
Features
Height - Millimeter:
132
Bore 1 - Inch:
15.748
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29476M
Description
29476M SPHERICAL ROLLER THRUST BRG ; 380MM BOREX670MM ODX175MM W
Part # 29476M
BDI # 1185358
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing