50TTA18-25-1
Description
50TTA18-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA18-25-1
BDI # 26376855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
50TTA18-25-2
Description
50TTA18-25-2 TORQUE LIMITER SPROCKET, TL250-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA18-25-2
BDI # 26381107
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
60TTA18-35-2
Description
60TTA18-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA18-35-2
BDI # 26382315
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
80TTA18-35-1
Description
80TTA18-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA18-35-1
BDI # 26382331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
80TTA18-35-2
Description
80TTA18-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA18-35-2
BDI # 26376847
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore